Makita air nailing

Sebelum PPN:
Rp15.999.900
Spesifikasi
Included AccessoriesBoard adapter, floor adapter, oiler, safety goggles, plastic case
Length of Round Nail / Coil Packed (mm)27~50
Mass (kg)1.4
Number of Loading Nails (per Coil)200400
Number of Nails (1 Roll) / Plastic Sheet Coil Nail200
SpecificationSmall diameter nose, driving depth adjustment, single-shot / continuous hitting automatic switching, trigger lock, with inlet filter, with silent seat, for floor hitting
Suitable Hose Inner Dia. (DIAmm)6.5 or more
Used Round Nail Length (mm) / Plastic Sheet Coil Nail25-50 (narrow)
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.44~0.83[4.5~8.5]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small diameter nose & 240° rotating hook
Warning
Small diameter nose & 240° rotating hook
Feature
Small diameter nose & 240° rotating hook

Ulasan Produk

Tidak ada ulasan