monotaro Air impact Wrench Single Hammer Long Grip Type (Kunci Sok Angin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.699.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Included AccessoriesPT1/4 coupler, dustproof rubber cap
Mass (kg)1.16
Maximum Torque (Nm)325
Overall Length (mm)237
Rotation Speed at No Load (min<sup>-1</sup>[rpm])8500
SpecificationForward rotation (three stages, about 197N . m (6500min <sup>-1),</sup> about 217N . m (8000min <sup>-1),</sup> about 231N . m8500min <sup>-1)),</sup> the reverse rotation (about 231N . m (8500min <sup>2-1))</sup>
Square Drive (mm[inch])12.7[1/2]
Suitable Air Pressure (MPa)0.62
TypeSingle hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a long grip, it is possible to work in places that could not be reached or reached with a conventional impact wrench.
Warning
Since it has a long grip, it is possible to work in places that could not be reached or reached with a conventional impact wrench.
Feature
Since it has a long grip, it is possible to work in places that could not be reached or reached with a conventional impact wrench.

Ulasan Produk

Tidak ada ulasan