monotaro Air Impact Wrench Lightweight Medium Torque Type Twin Hammer Square 25.4mm 1492Nm (Kunci Sok Angin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.299.900
Spesifikasi
Air Hose ConnectionPT3/8
Air Hose Inner Diameter (DIAmm)9.5
Included AccessoriesPT3 / 8 coupler, dustproof rubber cap
Mass (kg)2.5
Maximum Torque (Nm)1492
Overall Length (mm)205
Rotation Speed at No Load (min<sup>-1</sup>[rpm])5000
SpecificationForward rotation (3 steps, about 1085 Nm/5 seconds, about 610 Nm/5 seconds, about 405 Nm/5 seconds), reverse rotation (about 1085 Nm/5 seconds)
Square Drive (mm[inch])25.4[1]
Suitable Air Pressure (MPa)0.62
TypeTwin hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A medium torque type twin hammer, ideal for changing tires on medium-duty trucks.
Warning
A medium torque type twin hammer, ideal for changing tires on medium-duty trucks.
Feature
A medium torque type twin hammer, ideal for changing tires on medium-duty trucks.

Ulasan Produk

Tidak ada ulasan