TONE (formerly Maeda Metal Industries) Air Impact Wrench Short Type (Kunci Sok Angin)

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number64-8404-86
Air Consumption (m<sup>3</sup>/min)0.61
Exhaust DirectionBelow
Hose connectionRc1/4(PT1/4)
Mass (kg)1
Overall Length (mm)108
Rotation Speed at No Load (min<sup>-1</sup>[rpm])9000
Socket Insertion Angle (mm)9.5
Suitable Air Pressure (MPa)0.62
Tightening Capacity, Bolt Diameter (mm)12
Trusco Part No.195-4852
TypeBig hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high power in a small size.
Adopted a mechanism with stable impact and less recoil.
Stepless output adjustment is possible by pulling the switch.
A rotary joint that prevents the hose from twisting.
The weight has been reduced by using a magnesium hammer case and a special reinforced resin body.
Warning
Achieves high power in a small size.
Adopted a mechanism with stable impact and less recoil.
Stepless output adjustment is possible by pulling the switch.
A rotary joint that prevents the hose from twisting.
The weight has been reduced by using a magnesium hammer case and a special reinforced resin body.
Feature
Achieves high power in a small size.
Adopted a mechanism with stable impact and less recoil.
Stepless output adjustment is possible by pulling the switch.
A rotary joint that prevents the hose from twisting.
The weight has been reduced by using a magnesium hammer case and a special reinforced resin body.

Ulasan Produk

Tidak ada ulasan