TONE (formerly Maeda Metal Industries) Air Impact Wrench Butterfly Type (Kunci Sok Angin)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Air Hose Inner Diameter (DIAmm)More than 10
Included AccessoriesPlug R1/4 (PT1/4) / Instruction Manual / Hanging Hardware
Mass (kg)0.55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed at No Load (min<sup>-1</sup>[rpm])12000
Square Drive (mm)9.5
Suitable Air Pressure (MPa)0.62
Thread SizeAir intake (rotary joint female thread diameter): Rc1/4 (PT1/4)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ultra-compact air impact wrench that fits in the palm of your hand.
The butterfly switch allows for excellent left and right rotation.
Small but powerful with sufficient output.
The output can be adjusted in three stages. The air intake can be rotated 180° to prevent the hose from getting tangled.
Warning
This is an ultra-compact air impact wrench that fits in the palm of your hand.
The butterfly switch allows for excellent left and right rotation.
Small but powerful with sufficient output.
The output can be adjusted in three stages. The air intake can be rotated 180° to prevent the hose from getting tangled.
Feature
This is an ultra-compact air impact wrench that fits in the palm of your hand.
The butterfly switch allows for excellent left and right rotation.
Small but powerful with sufficient output.
The output can be adjusted in three stages. The air intake can be rotated 180° to prevent the hose from getting tangled.

Ulasan Produk

Tidak ada ulasan