monotaro Air Impact Driver Pistol Type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.599.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Bit Size (mm)6.35
Included AccessoriesPT1/4 coupler, dustproof rubber cap, bit # 2/65 x 1
Mass (kg)0.9
Maximum Torque (Nm)35
Overall Length (mm)150
Practical Torque (Nm)25
Rotational Speed (min <sup>-1</sup> [rpm])13000
Screw Tightening Capacity (mm)4~5
Suitable Air Pressure (MPa)0.62
TypeForward and reverse rotation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is an impact type, screws can be tightened with a strong force.
Warning
Since it is an impact type, screws can be tightened with a strong force.
Feature
Since it is an impact type, screws can be tightened with a strong force.

Ulasan Produk

Tidak ada ulasan