monotaro Air grinder for heavy grinding high speed, long axis type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.699.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Collet Size (mm)6
Included AccessoriesPT1/4 coupler, dustproof rubber cap, wrench 14mm x 2
Mass (kg)0.92
Overall Length (mm)300
Rotation Speed at No Load (min<sup>-1</sup>[rpm])23000
Suitable Air Pressure (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A straight grinder for heavy grinding.
Since the air supply is a roll type, it is suitable for long hours of work.
Warning
A straight grinder for heavy grinding.
Since the air supply is a roll type, it is suitable for long hours of work.
Feature
A straight grinder for heavy grinding.
Since the air supply is a roll type, it is suitable for long hours of work.

Ulasan Produk

Tidak ada ulasan