Vessel Air driver Oil extra series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number64-4654-37
Air Consumption (m<sup>3</sup>/min)0.4
Air Hose Inner Diameter (DIAmm)6.35
Connection sizeTip tool: H8
Cutting Capacity (mm)Bolt: 8-10
Exhaust DirectionRear exhaust
Hose FittingRc 1/4
Included AccessoriesBit A15 (+) 2x65G / (+) 3x65E, Outlet BPB-2, L-type wrench H4, Rotating part hydraulic oil VG-10, Impact part hydraulic oil VG-32
Mass (g)1520
Overall Length (mm)172
Rotation Speed at No Load (min<sup>-1</sup>[rpm])7000
SpecificationNumber of adjustment dials: 4, with silencer
Starting TypeLever type
Suitable Air Pressure (MPa)0.6
Tapping Capacity5~6mm
Tightening Capacity, Wood Screw (mm)4.5~6.2
Type of SignTip tool: Bit sleeve
suitable screw size(mm)Normal: 8-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tighten with an air motor.
Extra tightening force.
For mounting parts, driving concrete screws, etc.
Warning
Tighten with an air motor.
Extra tightening force.
For mounting parts, driving concrete screws, etc.
Feature
Tighten with an air motor.
Extra tightening force.
For mounting parts, driving concrete screws, etc.

Ulasan Produk

Tidak ada ulasan