monotaro Air drill angle type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.299.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Chuck Diameter (DIAmm)10
Included AccessoriesPT1/4 coupler, dustproof rubber cap
Mass (kg)1.1
Rotation Speed at No Load (min<sup>-1</sup>[rpm])1600
Suitable Air Pressure (MPa)0.62
TypeForward and reverse rotation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Forward and reverse rotation is possible. Since it is an angle type, it is suitable for drilling work in narrow places.
Warning
Forward and reverse rotation is possible. Since it is an angle type, it is suitable for drilling work in narrow places.
Feature
Forward and reverse rotation is possible. Since it is an angle type, it is suitable for drilling work in narrow places.

Ulasan Produk

Tidak ada ulasan