monotaro Air double action sander + dust absorption type + with grip handle

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.799.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Included AccessoriesPT1/4 rolling coupler, spanner, pad, hose, hose band, dust bag, oil bottle, dust wrench, dust cap
Mass (kg)1.9
Orbit Diameter (DIAmm)10
Overall Height (mm)119
Overall Length (mm)250
Pad Size (DIAmm)121
Rotation Speed at No Load (min<sup>-1</sup>[rpm])10000
Suitable Air Pressure (MPa)0.62
TypeDust absorption type, magic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a grip, it is suitable for polishing work such as trucks.
Warning
Since it has a grip, it is suitable for polishing work such as trucks.
Feature
Since it has a grip, it is suitable for polishing work such as trucks.

Ulasan Produk

Tidak ada ulasan