Makita 90mm air nailer

Sebelum PPN:
Rp23.999.900
Spesifikasi
Included AccessoriesNose adapter, oiler, safety goggles, plastic case
Length of Round Nail / Coil Packed (mm)45~90
Mass (kg)3.4
Number of Loading Nails (per Coil)150~300
SpecificationDrive depth adjustment, single-shot / continuous hit automatic switching, diagonal hit support
Suitable Hose Inner Dia. (DIAmm)6.5 or more
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.49~0.83[5~8.5]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact & high power!
Warning
Compact & high power!
Feature
Compact & high power!

Ulasan Produk

Tidak ada ulasan