Makita 80mm dust cutter

Sebelum PPN:
Rp6.299.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number124
Current (A)7
Included AccessoriesBox wrench 9 (782209-3), spanner 19 (781010-3)
Mass (kg)2.7
Maximum Cutting Depth at 90 ° (mm)20 (constant cut depth)
Overall Length (mm)205
Power Consumption (W)640
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])12000
SpecificationDouble insulation, with brake, can be connected to a dust collector
blade inner diameter (DIAmm)20
blade outer diameter (DIAmm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For creasing concrete and cutting new building materials!
For right angle cutting only.
Warning
For creasing concrete and cutting new building materials!
For right angle cutting only.
Feature
For creasing concrete and cutting new building materials!
For right angle cutting only.

Ulasan Produk

Tidak ada ulasan