Spesifikasi
| Applicable Nail | [Quality verification method (framework)] N45 / N50 / N65, [2 x 4] CN50 / CN65, [Gypsum board] GN nails, [Base (general wood)] 32-65 mm, [Concrete] 32-65 mm, [Siding] 38mm, [Steel plate (2.3mm or less)] 32-50mm |
|---|---|
| Dimensions (Length L x Width W x Height H) (mm) | 284x125x302 |
| Included Accessories | Nose Adapter S, Hex Wrench 4, Oiler, Safety Goggles |
| Length of Round Nail / Coil Packed (mm) | 32~65 |
| Mass (kg) | 2.1 |
| Number of Loading Nails (per Coil) | 200~400 |
| Number of Nails (1 Roll) / Plastic Sheet Coil Nail | 200 |
| Suitable Hose Inner Dia. (DIAmm) | 4 or more (Makita high pressure air hose) |
| Used Round Nail Length (mm) / Plastic Sheet Coil Nail | 26-65 (wide) |
| Working Air Pressure (MPa [kgf/cm<sup>2</sup>]) | 1.18~2.26[12~23] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact body, -7mm compared to the manufacturer's previous model. New spike slim nose that is non-slip at any angle. The new shape allows you to spike in all directions, allowing you to hit exactly as you aim. High durability with "durability first" for reliability. The air duster button is placed in a position where it can be operated with one hand while being held. Achieves low recoil with the best stroke amount. Reduces nail falling and provides a beautiful finish on both thin and thick nails. New peach magazine with easy nail replacement and 4 levels of height adjustment. It can be closed from either the door side or the magazine side.
Warning
Compact body, -7mm compared to the manufacturer's previous model. New spike slim nose that is non-slip at any angle. The new shape allows you to spike in all directions, allowing you to hit exactly as you aim. High durability with "durability first" for reliability. The air duster button is placed in a position where it can be operated with one hand while being held. Achieves low recoil with the best stroke amount. Reduces nail falling and provides a beautiful finish on both thin and thick nails. New peach magazine with easy nail replacement and 4 levels of height adjustment. It can be closed from either the door side or the magazine side.Feature
Compact body, -7mm compared to the manufacturer's previous model. New spike slim nose that is non-slip at any angle. The new shape allows you to spike in all directions, allowing you to hit exactly as you aim. High durability with "durability first" for reliability. The air duster button is placed in a position where it can be operated with one hand while being held. Achieves low recoil with the best stroke amount. Reduces nail falling and provides a beautiful finish on both thin and thick nails. New peach magazine with easy nail replacement and 4 levels of height adjustment. It can be closed from either the door side or the magazine side.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
