Makita 6.5mm high speed drill (Mesin Bor Listrik)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cable Length (m)2
Carbon Brush Nominal Number407
Chucking Size (mm)0.5~6.5
Current (A)3.9
Drilling Capacity, to Steel (mm)6.5
Drilling Capacity, to Wood (mm)15
Height (mm)175
Included AccessoriesChuck key S10
Length (mm)209
Mass (kg)1
Power Consumption (W)370
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])0~4200
Width (mm)64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small and lightweight body. More powerful. Work efficiency is increased by approximately 60% (compared to the manufacturer's previous model). Easy-to-hold grip shape. Compact body + soft grip makes it easy to hold and easy to handle. Infinitely variable speed + speed adjustment screw. The rotation speed can be adjusted by pulling the switch and the speed adjustment screw. Stopper pole (sold separately) can be attached. Convenient for continuous drilling of a constant depth. Soft grip, lock button, forward/reverse switch.
Warning
Small and lightweight body. More powerful. Work efficiency is increased by approximately 60% (compared to the manufacturer's previous model). Easy-to-hold grip shape. Compact body + soft grip makes it easy to hold and easy to handle. Infinitely variable speed + speed adjustment screw. The rotation speed can be adjusted by pulling the switch and the speed adjustment screw. Stopper pole (sold separately) can be attached. Convenient for continuous drilling of a constant depth. Soft grip, lock button, forward/reverse switch.
Feature
Small and lightweight body. More powerful. Work efficiency is increased by approximately 60% (compared to the manufacturer's previous model). Easy-to-hold grip shape. Compact body + soft grip makes it easy to hold and easy to handle. Infinitely variable speed + speed adjustment screw. The rotation speed can be adjusted by pulling the switch and the speed adjustment screw. Stopper pole (sold separately) can be attached. Convenient for continuous drilling of a constant depth. Soft grip, lock button, forward/reverse switch.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait