Makita 40Vmax rechargeable impact driver (main unit only)

Sebelum PPN:
Rp5.299.900 - Rp5.399.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)119 x 86 x 247 (when BL4025 is installed)
Included Accessories(+) Bit 2-65, hook
Mass (kg)1.6 (when BL4025 is installed / including battery)
Protection ClassIP56 (main unit / battery / plastic case)
Work volume per chargeApproximately 460 (wood screw DIA5.4 x 90 mm) / approx. 800 (wood screw DIA4.3 x 65 mm) / approx. 150 (hardware screw DIA6.0 x 120 mm) / approx. 4100 (screw / bolt M8 x 16 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan