Makita 40mm rechargeable hammer drill

Sebelum PPN:
Rp19.999.900 - Rp31.999.900
Spesifikasi
Battery Capacity (AH)4
Battery Voltage (V)DC 36 (40max)
Drilling Capacity, Concrete (mm)Carbide Drill 40, Core Bit 105
Height (mm)286
Length (mm)500
Mass (kg)7.3 (including battery)
Number ofImpact (min <sup>-1</sup> [times / min])1450~2.900
Rotational speed (min <sup>-1</sup> [times / min])250~500
Width (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power low vibration equivalent to AC machine + swinging reduction mechanism
Warning
High power low vibration equivalent to AC machine + swinging reduction mechanism
Feature
High power low vibration equivalent to AC machine + swinging reduction mechanism

Ulasan Produk

Tidak ada ulasan