Makita 305mm cutter (diamond wheel sold separately)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal NumberCB-210
Current (A)15
Included AccessoriesBox wrench 17
Mass (kg)8.8
Maximum Cutting Depth at 90 ° (mm)100
Overall Length (mm)632
Power Input (V)Single phase 100
Rated Power Consumption (W)1430
Rotational Speed (min <sup>-1</sup> [rpm])3500
TypeDiamond wheel sold separately
blade inner diameter (DIAmm)25.4
blade outer diameter (DIAmm)305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superior cutting ability!
Smooth cutting with buffering system!
Can be connected to a double-insulated, strong Makita dust collector that can use a 305mm cutting wheel.
Warning
Superior cutting ability!
Smooth cutting with buffering system!
Can be connected to a double-insulated, strong Makita dust collector that can use a 305mm cutting wheel.
Feature
Superior cutting ability!
Smooth cutting with buffering system!
Can be connected to a double-insulated, strong Makita dust collector that can use a 305mm cutting wheel.

Ulasan Produk

Tidak ada ulasan