Vessel 2WAY Speed L Handle

Sebelum PPN:
Rp299.900
Spesifikasi
Body Length (mm)188
Set ContentsSpeed L Handle (H6.35/SQ1/4): 1, Bit (+)2 x 25.4mm: 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip is 2-way! (The insertion part is hexagonal 6.35mm & square 1/4"), and it can be used in 2 ways! (fast turning/powerful)
Slide forward for bits, slide backward for sockets, and use both sockets and bits in this 2-way drive. Swing drive and rotating grip for quick and easy tightening. Use the short shaft for final tightening.
Warning
The tip is 2-way! (The insertion part is hexagonal 6.35mm & square 1/4"), and it can be used in 2 ways! (fast turning/powerful)
Slide forward for bits, slide backward for sockets, and use both sockets and bits in this 2-way drive. Swing drive and rotating grip for quick and easy tightening. Use the short shaft for final tightening.
Feature
The tip is 2-way! (The insertion part is hexagonal 6.35mm & square 1/4"), and it can be used in 2 ways! (fast turning/powerful)
Slide forward for bits, slide backward for sockets, and use both sockets and bits in this 2-way drive. Swing drive and rotating grip for quick and easy tightening. Use the short shaft for final tightening.

Ulasan Produk

Tidak ada ulasan