Vessel 2WAY Power Driver

Sebelum PPN:
Rp329.900
Spesifikasi
Body Length (mm)204
Set ContentsPower driver (H6.35/SQ1/4): 1, Bit (+)2 x 25.4mm: 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip is 2-way! (The plug is 6.35mm hexagonal and 1/4" square) and can be used in 2 ways! (Convenient/Powerful)
2-way drive that can be used for both sockets and bits by sliding forward and backward. Transforms from a normal screwdriver shape to an L-shaped screwdriver. The L-shaped type is powerful for tightening and loosening tight screws.
Warning
The tip is 2-way! (The plug is 6.35mm hexagonal and 1/4" square) and can be used in 2 ways! (Convenient/Powerful)
2-way drive that can be used for both sockets and bits by sliding forward and backward. Transforms from a normal screwdriver shape to an L-shaped screwdriver. The L-shaped type is powerful for tightening and loosening tight screws.
Feature
The tip is 2-way! (The plug is 6.35mm hexagonal and 1/4" square) and can be used in 2 ways! (Convenient/Powerful)
2-way drive that can be used for both sockets and bits by sliding forward and backward. Transforms from a normal screwdriver shape to an L-shaped screwdriver. The L-shaped type is powerful for tightening and loosening tight screws.

Ulasan Produk

Tidak ada ulasan