Makita Hammer Drill 26mm (Mesin Bor Beton)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Cable Length (m)5
Current (A)8.4
Drilling Capacity, Concrete (mm)26
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)32
Drilling ability (mm) Diamond core bit80
Drilling capacity (mm) Core bit68
Included AccessoriesStopper pole, side grip, dust collection cup
Mass (kg)2.7
Number ofImpact (min <sup>-1</sup> [times / min])4500
Power Consumption (W)800
Power Input (V)Single phase 100
Rotational speed (min <sup>-1</sup> [times / min])1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The swing angle and structure of the swash bearing have been revised to increase power while maintaining durability, achieving both drilling speed and durability.
Warning
The swing angle and structure of the swash bearing have been revised to increase power while maintaining durability, achieving both drilling speed and durability.
Feature
The swing angle and structure of the swash bearing have been revised to increase power while maintaining durability, achieving both drilling speed and durability.

Ulasan Produk

Tidak ada ulasan