Makita 24mm rechargeable hammer drill

Sebelum PPN:
Rp9.299.900
Spesifikasi
Battery Voltage (V)18
Drilling Capacity, Concrete (mm)24
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)27
Drilling ability (mm) Diamond core bit65
Drilling capacity (mm) Core bit54
Included AccessoriesSide grip stopper pole
Main Unit Dimensions, Length L x Width W x Height H (mm)328x85x213
Number ofImpact (min <sup>-1</sup> [times / min])0~4700
Power Input (V)18
Rotational Speed (min <sup>-1</sup> [rpm])0~950
Vibration 3-axis composite value (m / s <sup>2</sup> )13.5 (hammer drill), 10.5 (hammer), 3.5 (drill)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
``APT'' The top-of-the-line drip-proof and dust-proof tip is stable and easy to aim, with excellent workability and operability!
High dust collection power that brings together Makita's dust collection technology.
"Large capacity" dust case dust collection capacity 300mL
replacement filter
3 mode switching
Warning
``APT'' The top-of-the-line drip-proof and dust-proof tip is stable and easy to aim, with excellent workability and operability!
High dust collection power that brings together Makita's dust collection technology.
"Large capacity" dust case dust collection capacity 300mL
replacement filter
3 mode switching
Feature
``APT'' The top-of-the-line drip-proof and dust-proof tip is stable and easy to aim, with excellent workability and operability!
High dust collection power that brings together Makita's dust collection technology.
"Large capacity" dust case dust collection capacity 300mL
replacement filter
3 mode switching

Ulasan Produk

Tidak ada ulasan