Makita 24mm rechargeable hammer drill

Sebelum PPN:
Rp11.999.900
Spesifikasi
ColorBlue
Drilling Capacity, Concrete (mm)24
Height (mm)293
Included AccessoriesDust collection system, side grips, stopper poles
Length (mm)443
Mass (kg)4.3 (including battery)
Number ofImpact (min <sup>-1</sup> [times / min])0~4700
Rotational Speed (min <sup>-1</sup> [rpm])0~950
Vibration 3-axis composite value (m / s <sup>2</sup> )Hammer drill: 13.5, hammer: 10.5, drill: 3.5
Width (mm)88
Work volume per chargeConcrete / compressive strength 40MPa / DIA10.5mm Depth 60mm: Approximately 72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brushless motor + excellent balance Speed and work volume that exceeds class
Warning
Brushless motor + excellent balance Speed and work volume that exceeds class
Feature
Brushless motor + excellent balance Speed and work volume that exceeds class

Ulasan Produk

Tidak ada ulasan