Makita 205mm cutter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number154
Current (A)15
Included AccessoriesBox wrench 22 (782017-2), box wrench 13 (782212-4), water supply device set (with water supply plug)
Mass (kg)7.4
Maximum Cutting Depth at 90 ° (mm)70
Overall Length (mm)370
Power Consumption (W)1430
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])3800
SpecificationDouble insulation, with water supply device
TypeDiamond wheel sold separately
blade inner diameter (DIAmm)25 (25.4 is also possible)
blade outer diameter (DIAmm)205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High efficiency cutting with 1430W!
Warning
High efficiency cutting with 1430W!
Feature
High efficiency cutting with 1430W!

Ulasan Produk

Tidak ada ulasan