TONE (formerly Maeda Metal Industries) 1st Tightening Dedicated Wrench "Fixing No. 1" (For Torcia Bolts)
#Grup produk P114663043
Spesifikasi
| Compatible Bolt | High strength (F8T): M16, M20, M22, M24 |
|---|---|
| Power Cable (m) | 2.5 |
| Power Consumption (W) | 1350 |
| Power Input (V) | AC200 |
| Rotation Speed at No Load (min<sup>-1</sup>[rpm]) | 110 |
| Set Contents | Inner Socket (M16 / M20 / M22), Outer Socket (M16 / M20 / M22), (-) Driver, Metal Case |
| Trusco Part No. | 498-1316 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An electric wrench that is ideal for primary tightening of Torsia type high-strength bolts. Equipped with a new type of torque adjustment function with a lock mechanism to prevent accidental setting deviation. Equipped with a bolt shaft rotation prevention device. (Nut rotation type) Adopts a double insulation structure motor with a highly rigid aluminum body. Since there is no impact mechanism, it is possible to work with low noise and low vibration.
Warning
An electric wrench that is ideal for primary tightening of Torsia type high-strength bolts. Equipped with a new type of torque adjustment function with a lock mechanism to prevent accidental setting deviation. Equipped with a bolt shaft rotation prevention device. (Nut rotation type) Adopts a double insulation structure motor with a highly rigid aluminum body. Since there is no impact mechanism, it is possible to work with low noise and low vibration.Feature
An electric wrench that is ideal for primary tightening of Torsia type high-strength bolts. Equipped with a new type of torque adjustment function with a lock mechanism to prevent accidental setting deviation. Equipped with a bolt shaft rotation prevention device. (Nut rotation type) Adopts a double insulation structure motor with a highly rigid aluminum body. Since there is no impact mechanism, it is possible to work with low noise and low vibration.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%201st%20Tightening%20Dedicated%20Wrench%20%26quot%3BFixing%20No_%201%26quot%3B%20(For%20Torcia%20Bolts)/17P114663043-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
