Makita 190mm sliding circular saw

Sebelum PPN:
Rp21.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
Current (A)11
Cutting Capacity (Height x Width mm) Turn Base Rotation 0° (Right Angle)Saw blade slant 0° (right angle)/50 x 312, 60 x 275 (batten 20 mm) Saw blade slant left 45°/35 x 312, 45 x 275 (batt 20 mm) Saw blade slant right 45°/40 x 312 , 50 x 275 (batten 20mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation 45° Left and RightSaw blade slant 0° (right angle)/50 x 220, 60 x 190 (batten 15 mm) Saw blade slant left 45°/35 x 220, 45 x 190 (batt 15 mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation Maximum Angle (Right 57°)Saw blade inclination 0 ° (right angle) / 62 x 170, 70 x 150 (batting 10 mm)
Included AccessoriesTipped saw (A-44909), dust bag, box wrench 10 (782223-9), holder metal fittings, triangle ruler, holder assembly, vertical vise
Inner Diameter of Saw Blade (DIAmm)20
Main Unit Dimensions, Width W x Depth D x Height H (mm)430x655x458
Mass (kg)12.5
Outer Diameter of Saw Blade (DIAmm)190 (Usable blade outer diameter / 180-190)
Power Consumption (W)1050
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])4500
SpecificationDouble insulation, with fluorescent light, electronic control, with brake, can be connected to dust collector
Suitable MaterialFor woodworking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan