Makita 190mm Rechargeable Sliding Circular Saw

Sebelum PPN:
Rp17.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)5
Battery Voltage (V)DC 18 + DC 18 = 36
Included AccessoriesTipped saw (A-44909), dust bag, holder metal fittings (2 pieces), triangle ruler, holder assembly, vertical vise, hexagon wrench
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)12.8
Outer Diameter of Saw Blade (DIAmm)190 (Available blade diameter)
Rotational speed (min <sup>-1</sup> [times / min])5700
SpecificationAluminum base
TypeRechargeable
Work Volume (Reference)Malapi (thickness 50 x length 300 mm): approx. 115, SPF2 x 10: approx. 440 (when using BL1860B) (per charge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cordless yet fast and powerful, cutting equivalent to an AC 100V machine! (1) Tenacious cutting power (18V x 2) (2) Equipped with a high-power brushless motor (3) Automatic speed change according to cutting load
Warning
Cordless yet fast and powerful, cutting equivalent to an AC 100V machine! (1) Tenacious cutting power (18V x 2) (2) Equipped with a high-power brushless motor (3) Automatic speed change according to cutting load
Feature
Cordless yet fast and powerful, cutting equivalent to an AC 100V machine! (1) Tenacious cutting power (18V x 2) (2) Equipped with a high-power brushless motor (3) Automatic speed change according to cutting load

Ulasan Produk

Tidak ada ulasan