Makita 18V rechargeable disc grinder (main unit only)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Applicable batteryA-60464,A-60442
Battery Voltage (V)18
Height (mm)118
Included AccessoriesGrinding wheel 36P, locknut wrench 20
Length (mm)317
Main Unit Dimensions, Length L x Width W x Height H (mm)317x118x118
Mass (kg)2.1 (including battery)
Rotational Speed (min <sup>-1</sup> [rpm])10000
Suitable ForBattery/BL1830 Charger/DC18RA
Voltage (V)18
Wheel Diameter (DIAmm)100
Wheel Hole Diameter (DIAmm)15
Wheel Outer Diameter (DIAmm)100
Wheel Thickness (mm)4
Width (mm)118
Work Volume (Reference)Reinforcement of concrete / approx. 11.6m (cutting depth 5mm) Cutting of rebar / approx. 38 (DIA10mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-speed rotation and powerful motor allows you to perform various tasks quickly. Electronic limiter (with warning lamp) allows continuous work while protecting the motor. It has a restart prevention function (with a warning lamp), so it will not start even if you insert the battery with the switch on.
Warning
The high-speed rotation and powerful motor allows you to perform various tasks quickly. Electronic limiter (with warning lamp) allows continuous work while protecting the motor. It has a restart prevention function (with a warning lamp), so it will not start even if you insert the battery with the switch on.
Feature
The high-speed rotation and powerful motor allows you to perform various tasks quickly. Electronic limiter (with warning lamp) allows continuous work while protecting the motor. It has a restart prevention function (with a warning lamp), so it will not start even if you insert the battery with the switch on.

Ulasan Produk

Tidak ada ulasan