Makita 18V multi-tool (body only)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Applicable batteryA-60442
Batterylithium ion
Battery Voltage (V)18
Included AccessoriesCut and sewn TMA009 (A-56275), sanding pad (A-53447), sanding paper (2 sheets each for woodworking # 60 / # 120 / # 240), tool box
Main Unit Dimensions, Length L x Width W x Height H (mm)340x80x122
Mass (kg)2.2 (including battery)
Offset Angle (°)Vibration / Left / Right 1.6 (3.2 in total)
Power Input (V)DC18
SpecificationDial shift
Vibration Frequency (min<sup>-1</sup>)6000~20000
Work Volume (Reference)(Per charge) DRM about 28 minutes / DRF about 21 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 18V lithium-ion battery allows for economical tool-less blade replacement. Simply insert the holder bolt and close the lever to attach the cutting tool.
Suitable for a variety of materials and tasks.
High power and high work efficiency! A wide swing angle and high-speed oscillation motion produce excellent work speed. (Tool tip swing angle 3.2°, maximum vibration frequency 20,000 min -1 )
Easy-to-hold grip shape. Comfortable handling for a variety of uses.
Tool mounting angle is 360°. It can be mounted in 30° increments, making it suitable for a variety of tasks.
Warning
The 18V lithium-ion battery allows for economical tool-less blade replacement. Simply insert the holder bolt and close the lever to attach the cutting tool.
Suitable for a variety of materials and tasks.
High power and high work efficiency! A wide swing angle and high-speed oscillation motion produce excellent work speed. (Tool tip swing angle 3.2°, maximum vibration frequency 20,000 min -1 )
Easy-to-hold grip shape. Comfortable handling for a variety of uses.
Tool mounting angle is 360°. It can be mounted in 30° increments, making it suitable for a variety of tasks.
Feature
The 18V lithium-ion battery allows for economical tool-less blade replacement. Simply insert the holder bolt and close the lever to attach the cutting tool.
Suitable for a variety of materials and tasks.
High power and high work efficiency! A wide swing angle and high-speed oscillation motion produce excellent work speed. (Tool tip swing angle 3.2°, maximum vibration frequency 20,000 min -1 )
Easy-to-hold grip shape. Comfortable handling for a variety of uses.
Tool mounting angle is 360°. It can be mounted in 30° increments, making it suitable for a variety of tasks.

Ulasan Produk

Tidak ada ulasan