Makita 185mm dustproof circular saw

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number251
Current (A)11
Included AccessoriesParallel ruler, box wrench 9 (782209-3)
Inner Diameter of Saw Blade (DIAmm)20(25)
Mass (kg)4
Maximum Cutting Depth at 45 ° (mm)30
Maximum Cutting Depth at 90 ° (mm)61
Outer Diameter of Saw Blade (DIAmm)185
Overall Length (mm)334
Power Consumption (W)1050
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])4300
SpecificationDouble insulation, with brake, connectable to dust collector, aluminum base, dust box specifications
Specifications / ApplicationsDust collector can be connected

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
45° tiltable
Warning
45° tiltable
Feature
45° tiltable

Ulasan Produk

Tidak ada ulasan