Makita 180mm rechargeable disc grinder body only

Sebelum PPN:
Rp7.899.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)499x200x158
Grinding Wheel Dimension, Outer Diameter (mm)180
Grinding Wheel Dimension, Thickness (mm)6 (mountable whetstone thickness 3-6)
Grinding wheel dimensions (mm) (inner diameter)22
Height (mm)158
Included AccessoriesSide grip, inner flange 42CB (for mounting dust collection cover for 180mm diamond wheel), locknut wrench 35
Length (mm)499
Mass (kg)5.5 (including battery)
Rotational Speed (min <sup>-1</sup> [rpm])6000
Vibration 3-axis composite value (m / s <sup>2</sup> )Grinding mode: 7.5, Sanding mode: 2.5
Wheel Diameter (DIAmm)180
Width (mm)200
Work Volume (Reference)Approximately 7.2m of concrete (N300) streaks (cut depth 20mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a wirelessly linked 180mm rechargeable grinder. Automatically optimizes work according to load. Automatically switches between light loads quickly and high loads powerfully.
Warning
Introducing a wirelessly linked 180mm rechargeable grinder. Automatically optimizes work according to load. Automatically switches between light loads quickly and high loads powerfully.
Feature
Introducing a wirelessly linked 180mm rechargeable grinder. Automatically optimizes work according to load. Automatically switches between light loads quickly and high loads powerfully.

Ulasan Produk

Tidak ada ulasan