Makita Angle Grinder 180mm (Gerinda Tangan)

Sebelum PPN:
Rp7.399.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number218
Current (A)15
Grinding Wheel Dimension, Inner Diameter (mm)22
Grinding Wheel Dimension, Thickness (mm)6 (mountable whetstone thickness 3-6)
Included AccessoriesGrinding wheel 36P, locknut wrench 35 (782407-9), side grip
Mass (kg)5.5
Overall Length (mm)450
Power Consumption (W)1430
Power Input (V)Single phase 100
Vibration 3-axis composite value (m / s <sup>2</sup> )7.0 (grinding machine), 2.5 (sanding)
Wheel Diameter (DIAmm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a new low-vibration super joint system! C-shaped leaf spring absorbs vibrations in the rotational direction. [Low vibration] Vibration value reduced by approximately 20%. [High Durability] Approximately 60% more durable. Improved motor durability. Improved switch durability. Improved brush replacement life. Ideal for heavy-duty metalwork work.
Warning
Equipped with a new low-vibration super joint system! C-shaped leaf spring absorbs vibrations in the rotational direction. [Low vibration] Vibration value reduced by approximately 20%. [High Durability] Approximately 60% more durable. Improved motor durability. Improved switch durability. Improved brush replacement life. Ideal for heavy-duty metalwork work.
Feature
Equipped with a new low-vibration super joint system! C-shaped leaf spring absorbs vibrations in the rotational direction. [Low vibration] Vibration value reduced by approximately 20%. [High Durability] Approximately 60% more durable. Improved motor durability. Improved switch durability. Improved brush replacement life. Ideal for heavy-duty metalwork work.

Ulasan Produk

Tidak ada ulasan