Makita 165mm Rechargeable Table Saw (Mesin Gergaji Miter Baterai)

Sebelum PPN:
Rp13.999.900 - Rp19.999.900
Spesifikasi
Base Rotation Range (°)0-left and right 52
Batterylithium ion
Battery Capacity (AH)6
Battery Voltage (V)18
Cutting Capacity (Height x Width mm) Turn Base Rotation 0° (Right Angle)Saw blade tilt left 45°/30x92 Saw blade tilt 0° (right angle)/46x92 Saw blade tilt right 45°/15x92
Cutting Capacity (Height x Width mm) Turn Base Rotation 45° Left and RightSaw blade tilt left 45°/30x65 Saw blade tilt 0° (right angle)/46x65 Saw blade tilt right 45°/15x65
Dimensions (D x W x H) (mm)(Main body) 340 x 400 x 440
Included AccessoriesDust bag, triangle ruler, vertical vise, box wrench 10, hex bar spanner 2.5
Inner Diameter of Saw Blade (DIAmm)20
Outer Diameter of Saw Blade (DIAmm)155~165
Rotational Speed (min <sup>-1</sup> [rpm])5000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, compact, and highly maneuverable. Cordless for quick use. Aluminum base for high-precision cutting. High-brightness LED light. Remaining capacity indicator lamp (3 levels). Scaled fence + retractable sub-fence (2 locations).
Warning
Lightweight, compact, and highly maneuverable. Cordless for quick use. Aluminum base for high-precision cutting. High-brightness LED light. Remaining capacity indicator lamp (3 levels). Scaled fence + retractable sub-fence (2 locations).
Feature
Lightweight, compact, and highly maneuverable. Cordless for quick use. Aluminum base for high-precision cutting. High-brightness LED light. Remaining capacity indicator lamp (3 levels). Scaled fence + retractable sub-fence (2 locations).

Ulasan Produk

Tidak ada ulasan