Makita 165mm rechargeable sliding circular saw

Sebelum PPN:
Rp19.999.900
Spesifikasi
Conform toWireless interlocking (Bluetooth)
Cutting Capacity (Height x Width mm) Turn Base Rotation 0° (Right Angle)[Left 45 ° / batten] 30 x 182/36 x 150 (20 mm), [0 ° (right angle) / batten] 46 x 182/55 x 150 (20 mm), [right 45 ° / batten] 15 x 182/20 x 150 (20 mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation 45° Left and Right[Left 45 ° / batten] 30 x 127/36 x 100 (20 mm), [0 ° (right angle) / batten] 46 x 127/55 x 100 (20 mm), [right 45 ° / batten] 15 x 127/20 x 100 (20 mm)
Cutting Capacity (Height x Width mm) Turn Base Rotation Maximum Angle (Right 57°)[0 ° (right angle) / batten] 46 x 98/55 x 80 (10 mm)
Dimensions (Length L x Width W x Height H) (mm)400x495x470
Included AccessoriesSame skin tip saw (A-69244), dust bag, set square, vertical vise, hex wrench 5 / 2.5
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)10.2 (including battery)
Outer Diameter of Saw Blade (DIAmm)165(155~165)
Power Input (V)DC 18
Rotational Speed (min <sup>-1</sup> [rpm])5000
Work volume per chargeApproximately 250 melavi (height 40 x width 180 mm), flooring material (height 12 x width 180 mm) approximately 400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
165mm rechargeable type increases the rigidity of both left and right inclined parts and achieves "high precision cutting"
Warning
165mm rechargeable type increases the rigidity of both left and right inclined parts and achieves "high precision cutting"
Feature
165mm rechargeable type increases the rigidity of both left and right inclined parts and achieves "high precision cutting"

Ulasan Produk

Tidak ada ulasan