Makita 165mm rechargeable circular saw compatible with wireless linkage

Sebelum PPN:
Rp19.999.900
Spesifikasi
Battery Capacity (AH)2.5 x 2
Blade Outer Diameter (mm)165
ColorBlue
Included AccessoriesBattery BL4025 x 2, charger DC40RA case, shark skin chip saw included
Mass (kg)3.3 (including battery)
Power Input (V)DC 36 (max 40)
Rotational speed (min <sup>-1</sup> [times / min])Speed mode 5500, finishing mode 4100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40VMAX rechargeable circular saw
Warning
40VMAX rechargeable circular saw
Feature
40VMAX rechargeable circular saw

Ulasan Produk

Tidak ada ulasan