Makita Rechargeable Circular Saw 165mm (Mesin Gergaji Bundar Baterai)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Battery Capacity (AH)2.5 x 2
Blade Outer Diameter (mm)165
Included AccessoriesShark Skin Premium White Tip Saw (A-64353), Hexagonal Wrench 5 (783203-8), Parallel Ruler
Mass (kg)3.3 (including battery)
Maximum Cutting Depth at 45 ° (mm)46
Maximum Cutting Depth at 90 ° (mm)66
Rotational speed (min <sup>-1</sup> [times / min])Speed mode 5500/Finishing mode 4100
Set ContentsMain unit, two BL1860BX batteries, DC18RC charger, case
TypeBattery, charger and case included
Voltage (V)DC36(Max40)
blade inner diameter (DIAmm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40VMAX rechargeable circular saw
Warning
40VMAX rechargeable circular saw
Feature
40VMAX rechargeable circular saw

Ulasan Produk

Tidak ada ulasan