Spesifikasi
| Cable Length (m) | 5 |
|---|---|
| Color | Blue |
| Current (A) | 12 |
| Included Accessories | Tipped saw (55T A-48533), box wrench 10, parallel ruler |
| Inner Diameter of Saw Blade (DIAmm) | 20 |
| Main Unit Dimensions, Length L x Width W x Height H (mm) | 285x189x245 |
| Mass (kg) | 2.6 |
| Maximum Cutting Depth at 45 ° (mm) | 46 |
| Maximum Cutting Depth at 90 ° (mm) | 66 |
| Maximum Depth of Cut (mm)(at 5°) | 55.5 |
| Outer Diameter of Saw Blade (DIAmm) | 165 (Usable blade diameter 155 to 165) |
| Power Consumption (W) | 1050 |
| Power Input (V) | Single phase 100 |
| Rotational Speed (min <sup>-1</sup> [rpm]) | 4100 |
| Specifications / Applications | With light |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC100V+brushless motor. Tenacious and fast cutting. Stable disconnection even when voltage drops. Load status can be checked. Comes with energized lamp. Blower function. Improved blowing performance. Improved visibility of ink lines during cutting. Chips are discharged from the rear. Improved discharge performance. Further reduces scattering of chips. Stopper with arbitrary depth of cut. Memorizes the depth of cut and quickly adjusts it. Hook for changing the direction of cord output. You can change the direction to suit your work. Notch for checking the ink line "rear". Convenient for checking the ink line position. Cut at a 5° angle to the left. Convenient for attaching flooring materials. Constant rotation control soft start <smooth start> with high brightness LED light
Warning
AC100V+brushless motor. Tenacious and fast cutting. Stable disconnection even when voltage drops. Load status can be checked. Comes with energized lamp. Blower function. Improved blowing performance. Improved visibility of ink lines during cutting. Chips are discharged from the rear. Improved discharge performance. Further reduces scattering of chips. Stopper with arbitrary depth of cut. Memorizes the depth of cut and quickly adjusts it. Hook for changing the direction of cord output. You can change the direction to suit your work. Notch for checking the ink line "rear". Convenient for checking the ink line position. Cut at a 5° angle to the left. Convenient for attaching flooring materials. Constant rotation control soft start <smooth start> with high brightness LED lightFeature
AC100V+brushless motor. Tenacious and fast cutting. Stable disconnection even when voltage drops. Load status can be checked. Comes with energized lamp. Blower function. Improved blowing performance. Improved visibility of ink lines during cutting. Chips are discharged from the rear. Improved discharge performance. Further reduces scattering of chips. Stopper with arbitrary depth of cut. Memorizes the depth of cut and quickly adjusts it. Hook for changing the direction of cord output. You can change the direction to suit your work. Notch for checking the ink line "rear". Convenient for checking the ink line position. Cut at a 5° angle to the left. Convenient for attaching flooring materials. Constant rotation control soft start <smooth start> with high brightness LED lightProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
