Makita 150mm rechargeable tip saw cutter

Sebelum PPN:
Rp18.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)6
Battery Voltage (V)18
Dimensions (Length L x Width W x Height H) (mm)332x158x231
Included AccessoriesDC White Metal Tip Saw (A-69113), Hexagonal Wrench 5, Parallel Ruler, Battery BL1860B (6.0Ah) x 2, Charger DC18RF, Plastic Case DC
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)2.7 (including battery)
Maximum Cutting Depth (mm)57.5
Outer Diameter of Saw Blade (DIAmm)150
Power Input (V)DC 18
Rotational speed (min <sup>-1</sup> [times / min])3900
Work volume per chargeConduit (outer diameter 38.1 x thickness 1.4 mm) 6.0 Ah: Approx. 370 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DC white metal tipped saw
Warning
DC white metal tipped saw
Feature
DC white metal tipped saw

Ulasan Produk

Tidak ada ulasan