Makita 150mm rechargeable tip saw cutter

Sebelum PPN:
Rp18.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)6
Battery Voltage (V)18
Dimensions (Length L x Width W x Height H) (mm)267x186x250
Included AccessoriesDC White Metal Tip Saw (A-69113), Hexagonal Wrench 5, Parallel Ruler, Battery BL1860B (6.0Ah) x 2, Charger DC18RF, Plastic Case
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)3 (including battery)
Maximum Cutting Depth at 90 ° (mm)57.5
Outer Diameter of Saw Blade (DIAmm)150
Power Input (V)DC 18
Rotational speed (min <sup>-1</sup> [times / min])4200
Work volume per chargeConduit (outer diameter 38.1 x thickness 1.4 mm) 6.0 Ah: Approx. 400 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan