Makita 147mm circular saw

Sebelum PPN:
Rp8.399.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
ColorWhite
Current (A)12
Included AccessoriesLaser double slit tip saw 52T (A-5227), box wrench 10 (782223-9), parallel ruler
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)2.8
Maximum Cutting Depth at 45 ° (mm)37
Maximum Cutting Depth at 90 ° (mm)57
Outer Diameter of Saw Blade (DIAmm)147
Overall Length (mm)269
Power Consumption (W)1140
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])5500
SpecificationDouble insulation, with LED light, with brake, connectable to dust collector, aluminum base
Specifications / ApplicationsDust collector can be connected, with light

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Soft start specification that combines "smooth start-up" and "high-speed cutting"!
Approximately 35% reduction in recoil at startup (compared to the manufacturer's previous model)
Warning
Soft start specification that combines "smooth start-up" and "high-speed cutting"!
Approximately 35% reduction in recoil at startup (compared to the manufacturer's previous model)
Feature
Soft start specification that combines "smooth start-up" and "high-speed cutting"!
Approximately 35% reduction in recoil at startup (compared to the manufacturer's previous model)

Ulasan Produk

Tidak ada ulasan