Makita 147mm circular saw

Sebelum PPN:
Rp8.299.900 - Rp10.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
ColorBlue
Current (A)12
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)2.7
Maximum Cutting Depth at 45 ° (mm)36
Maximum Cutting Depth at 90 ° (mm)56
Outer Diameter of Saw Blade (DIAmm)147
Overall Length (mm)269
Power Consumption (W)1140
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])4100
SpecificationDouble insulation, electronic control, with LED light, with brake, connectable to dust collector, aluminum base
Specifications / ApplicationsDust collector can be connected, with light

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts electronic control! Constant rotation control & soft start!
Comes with 2 pole parallel ruler!
Warning
Adopts electronic control! Constant rotation control & soft start!
Comes with 2 pole parallel ruler!
Feature
Adopts electronic control! Constant rotation control & soft start!
Comes with 2 pole parallel ruler!

Ulasan Produk

Tidak ada ulasan