Makita 13mm 2 speed drill (Mesin Bor Listrik)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number407
Chucking Size (mm)1.5~13
Current (A)7.6
Drilling Capacity, to Steel (mm)High speed: 8, low speed: 13
Drilling Capacity, to Wood (mm)High speed: 25, low speed: 40
Included AccessoriesStopper pole, side grip, chuck key S13 (763430-3)
Length (mm)347
Mass (kg)2.2
Power Consumption (W)720
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])High speed: 0 to 2900, low speed: 0 to 1200
SpecificationDouble insulation, both forward and reverse, 2-speed, continuously variable transmission

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts gear type 2-speed and continuously variable speed switch!
Warning
Adopts gear type 2-speed and continuously variable speed switch!
Feature
Adopts gear type 2-speed and continuously variable speed switch!

Ulasan Produk

Tidak ada ulasan