Makita 125mm rechargeable disc grinder 40VMAX

Sebelum PPN:
Rp5.899.900 - Rp16.999.900
Spesifikasi
Battery Capacity (AH)2.5/4.0
Battery Voltage (V)DC 36 (40Vmax)
Dimensions (Length L x Width W x Height H) (mm)391x140x156
Disc Mounting Hole Diameter (DIAmm)22
Height (mm)156
Length (mm)391
Mass (kg)2.8 (when BL4025 is installed)
Rotational speed (min <sup>-1</sup> [times / min])8500
Type SwitchSlide switch
Voltage (V)DC 36 (40Vmax)
Wheel Diameter (DIAmm)125
Width (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40Vmax series.
Slide switch type.
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking
Warning
40Vmax series.
Slide switch type.
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking
Feature
40Vmax series.
Slide switch type.
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking

Ulasan Produk

Tidak ada ulasan