Makita 125mm rechargeable circular saw

Sebelum PPN:
Rp8.199.900 - Rp8.299.900
Spesifikasi
ColorBlue
Conform toWireless interlocking
Inner Diameter of Saw Blade (DIAmm)20
Maximum Cutting Depth (mm)Tilt left 15° 20 (cutting edge)
Maximum Cutting Depth at 45 ° (mm)30
Maximum Cutting Depth at 90 ° (mm)47
Outer Diameter of Saw Blade (DIAmm)125
Product Typeonly a main part
Rotational Speed (min <sup>-1</sup> [rpm])5400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overwhelming power in a small body.
Warning
Overwhelming power in a small body.
Feature
Overwhelming power in a small body.

Ulasan Produk

Tidak ada ulasan