Makita 125mm internal circular saw

Sebelum PPN:
Rp8.099.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number408
Current (A)7.5
Height (mm)211
Included AccessoriesTipped saw 36T (A-48197), box wrench 10 (782223-9), dust nozzle, parallel ruler
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)2.2
Maximum Cutting Depth at 45 ° (mm)30
Maximum Cutting Depth at 90 ° (mm)46
Outer Diameter of Saw Blade (DIAmm)125
Overall Length (mm)257
Power Consumption (W)710
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])5600
SpecificationDouble insulation, with LED light, with brake, connectable to dust collector, aluminum base
Specifications / ApplicationsDust collector can be connected, with light
Width (mm)212
maximum cutting depth (mm)(15°time)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly functional type with a small, lightweight 2.2kg body that allows for extreme cutting!
With edge cutting function. Perform interior work comfortably!
Warning
Highly functional type with a small, lightweight 2.2kg body that allows for extreme cutting!
With edge cutting function. Perform interior work comfortably!
Feature
Highly functional type with a small, lightweight 2.2kg body that allows for extreme cutting!
With edge cutting function. Perform interior work comfortably!

Ulasan Produk

Tidak ada ulasan