Makita 125mm dustproof cutter

Sebelum PPN:
Rp4.999.900
Spesifikasi
Cable Length (m)2.5
Current (A)13.5
Included AccessoriesDust bag (126738-0), spanner 22, hex wrench 5
Main Unit Dimensions, Length L x Width W x Height H (mm)241x231x179
Mass (kg)3
Maximum Cutting Depth (mm)40
Power Consumption (W)1300
Rotational speed (min <sup>-1</sup> [times / min])12200
Voltage (V)Single phase 100
blade inner diameter (DIAmm)20
blade outer diameter (DIAmm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful and fast cutting. Efficiently and cleanly cuts concrete and new building materials. Reverse-hand specification dust bag for easy viewing of the cutting edge Can be rotated 360° Parallel ruler can be attached (Parallel ruler and knob screws are sold separately)
Warning
Powerful and fast cutting. Efficiently and cleanly cuts concrete and new building materials. Reverse-hand specification dust bag for easy viewing of the cutting edge Can be rotated 360° Parallel ruler can be attached (Parallel ruler and knob screws are sold separately)
Feature
Powerful and fast cutting. Efficiently and cleanly cuts concrete and new building materials. Reverse-hand specification dust bag for easy viewing of the cutting edge Can be rotated 360° Parallel ruler can be attached (Parallel ruler and knob screws are sold separately)

Ulasan Produk

Tidak ada ulasan