Makita 100mm rechargeable disc grinder [paddle switch] 40VMAX

Sebelum PPN:
Rp8.299.900 - Rp19.999.900
Spesifikasi
Battery Capacity (AH)2.5/4.0
Battery Voltage (V)DC 36 (40Vmax)
Dimensions (Length L x Width W x Height H) (mm)418x117x164
Disc Mounting Hole Diameter (DIAmm)15
Height (mm)164
Length (mm)418
Mass (kg)3.0 (when BL4040 is installed)
Rotational speed (min <sup>-1</sup> [times / min])3000~8500
Type SwitchPaddle switch
Voltage (V)DC 36 (40Vmax)
Wheel Diameter (DIAmm)100
Width (mm)117

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40Vmax series.
Paddle switch type.
Dial shifting (shifting without permission).
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking
Warning
40Vmax series.
Paddle switch type.
Dial shifting (shifting without permission).
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking
Feature
40Vmax series.
Paddle switch type.
Dial shifting (shifting without permission).
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking

Ulasan Produk

Tidak ada ulasan