Makita 100mm rechargeable disc grinder [paddle switch] 40VMAX

Sebelum PPN:
Rp5.599.900 - Rp15.999.900
Spesifikasi
Battery Capacity (AH)2.5/4.0
Battery Voltage (V)DC 36 (40Vmax)
Dimensions (Length L x Width W x Height H) (mm)391x117x151
Disc Mounting Hole Diameter (DIAmm)15
Height (mm)151
Length (mm)391
Mass (kg)2.7 (when BL4025 is installed)
Rotational speed (min <sup>-1</sup> [times / min])8500
Type SwitchPaddle switch
Voltage (V)DC 36 (40Vmax)
Wheel Diameter (DIAmm)100
Width (mm)117

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40Vmax series.
Paddle switch type.
Comes with a brake that stops when released.
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking
Warning
40Vmax series.
Paddle switch type.
Comes with a brake that stops when released.
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking
Feature
40Vmax series.
Paddle switch type.
Comes with a brake that stops when released.
Kickback recoil reduction.
Prevent restart.
Soft start.
Wireless interlocking

Ulasan Produk

Tidak ada ulasan