Makita 100mm rechargeable disc grinder

Sebelum PPN:
Rp5.099.900
Spesifikasi
Applicable batteryA-60442
Battery Capacity (AH)5
Battery Voltage (V)18
Grinding Wheel Dimension, Outer Diameter (mm)100
Grinding Wheel Dimension, Thickness (mm)6 (mountable whetstone thickness 3-6)
Grinding wheel dimensions (mm) (inner diameter)15
Included AccessoriesGrinding wheel 36P, lock nut wrench 20 (782401-1), side grip
Mass (kg)2.4 (including battery)
Overall Length (mm)362
Rotational Speed (min <sup>-1</sup> [rpm])8500
TypePaddle switch type
Voltage (V)18
Wheel Diameter (DIAmm)100
Work Volume (Reference)Approximately 13.8m / concrete scoring (cut depth 10mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strongest in its class! Uses a large, high-torque brushless motor! High power on par with AC machines, overturning conventional wisdom about rechargeable models. Splash-proof and dust-proof body. Concrete cutting depth 20mm. Cutting speed approximately 21 seconds (concrete cutting: length 600mm/cutting depth 10mm). Equipped with automatic mode switching. "Paddle switch" + "brake" for peace of mind, stops when released. Kickback reduction function. Automatically stops when it detects a sudden drop in rotation speed during kickback. Overload protection. Heat protection. Restart prevention. Excellent cooling performance for heavy-load work. Battery remaining capacity display. Removable dust cover. Soft start.
Warning
Strongest in its class! Uses a large, high-torque brushless motor! High power on par with AC machines, overturning conventional wisdom about rechargeable models. Splash-proof and dust-proof body. Concrete cutting depth 20mm. Cutting speed approximately 21 seconds (concrete cutting: length 600mm/cutting depth 10mm). Equipped with automatic mode switching. "Paddle switch" + "brake" for peace of mind, stops when released. Kickback reduction function. Automatically stops when it detects a sudden drop in rotation speed during kickback. Overload protection. Heat protection. Restart prevention. Excellent cooling performance for heavy-load work. Battery remaining capacity display. Removable dust cover. Soft start.
Feature
Strongest in its class! Uses a large, high-torque brushless motor! High power on par with AC machines, overturning conventional wisdom about rechargeable models. Splash-proof and dust-proof body. Concrete cutting depth 20mm. Cutting speed approximately 21 seconds (concrete cutting: length 600mm/cutting depth 10mm). Equipped with automatic mode switching. "Paddle switch" + "brake" for peace of mind, stops when released. Kickback reduction function. Automatically stops when it detects a sudden drop in rotation speed during kickback. Overload protection. Heat protection. Restart prevention. Excellent cooling performance for heavy-load work. Battery remaining capacity display. Removable dust cover. Soft start.

Ulasan Produk

Tidak ada ulasan