Makita 100mm rechargeable disc grinder

Sebelum PPN:
Rp5.699.900 - Rp11.999.900
Spesifikasi
Grinding Wheel Dimension, Outer Diameter (mm)100
Grinding Wheel Dimension, Thickness (mm)6 (Attachable whetstone thickness 3 to 6)
Grinding wheel dimensions (mm) (inner diameter)15
Height (mm)117
Included AccessoriesGrinding wheel 36P side grip, lock nut wrench 20 (782401-1)
Length (mm)382
Rotational Speed (min <sup>-1</sup> [rpm])8500
Wheel Diameter (DIAmm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wirelessly linked via Bluetooth (wireless unit sold separately). Dial speed change + high power like an AC machine! No outlet required! Simple connection with just a hose. Realizes wireless linked dust collection Wireless unit Excellent cooling performance for heavy-load work Battery remaining capacity display Soft start
Warning
Wirelessly linked via Bluetooth (wireless unit sold separately). Dial speed change + high power like an AC machine! No outlet required! Simple connection with just a hose. Realizes wireless linked dust collection Wireless unit Excellent cooling performance for heavy-load work Battery remaining capacity display Soft start
Feature
Wirelessly linked via Bluetooth (wireless unit sold separately). Dial speed change + high power like an AC machine! No outlet required! Simple connection with just a hose. Realizes wireless linked dust collection Wireless unit Excellent cooling performance for heavy-load work Battery remaining capacity display Soft start

Ulasan Produk

Tidak ada ulasan