Ko-ken (Ko-ken/Yamashita Industrial Research Institute) 1/2sq Impact Wheel Lug Socket (for Mercedes Benz)

Sebelum PPN:
Rp459.900
Spesifikasi
Dimension D1 (mm)25.7
Dimension D2 (mm)27.2
Dimension H (mm)11.5
Mass (g)256
Overall Length (mm)110
Square Drive (mm)12.7[1/2]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/2sq-12.7mm impact wheel bolt socket (for Mercedes-Benz vehicles) Supports special shaped bolts.
A resin wheel protector (detachable) is standard equipment in the socket part.
A resin stopper is also attached to the back of the socket. Full length 110mm that can be used for wheels with deep rims.
Warning
1/2sq-12.7mm impact wheel bolt socket (for Mercedes-Benz vehicles) Supports special shaped bolts.
A resin wheel protector (detachable) is standard equipment in the socket part.
A resin stopper is also attached to the back of the socket. Full length 110mm that can be used for wheels with deep rims.
Feature
1/2sq-12.7mm impact wheel bolt socket (for Mercedes-Benz vehicles) Supports special shaped bolts.
A resin wheel protector (detachable) is standard equipment in the socket part.
A resin stopper is also attached to the back of the socket. Full length 110mm that can be used for wheels with deep rims.

Ulasan Produk

Tidak ada ulasan